
Flareless Male Run Tee Stainless Steel
Mfr # C2605X04X04X04SS
Zoro # G800452327
product price:Â $24.25
/eaKey Features
Fitting Size
0.203
Material
Stainless Steel
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 2
1/4-18
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2605X04X04X04SS
Zoro #
G800452327
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
0.203
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
7/16-20
Hex Size
0.563
Details
Material
Stainless Steel
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Use With
Compatible with SAE Fittings
Weight
0.19
End 3 Style
Flareless Bite Type
Body Material
Stainless Steel
End 3 Thread
7/16-20
Adapter Type
Compression Tees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.