Zoro Homepage

Flareless Nut Stainless Steel

  • Mfr # C0318X06SS

  • Zoro # G000452516


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Material
Stainless Steel
Overall Length
0.75
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
Flareless Bite Type
Hex Size
0.688
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0318X06SS
Zoro #
G000452516
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.75
Hex Size
0.688
Fitting Thread Size 1
9/16-18
Overall Length (mm)
19.05

Details

Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Weight
0.0429
Adapter Type
Compression Nuts
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.