Zoro Homepage

Flareless Nut Stainless Steel

  • Mfr # C0318X08SS

  • Zoro # G800452532


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Fitting Thread Type 1
Flareless Bite Type
Overall Length
0.84
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Hex Size
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0318X08SS
Zoro #
G800452532
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.84
Hex Size
0.875
Fitting Thread Size 1
3/4-16
Overall Length (mm)
21.3359999999999

Details

Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Use With
Compatible with SAE Fittings
Weight
0.07
Body Material
Stainless Steel
Adapter Type
Compression Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.