
Flareless Nut Stainless Steel
Mfr # C0318X10SS
Zoro # G200452361
product price: $11.85
/eaKey Features
Material
Stainless Steel
Hex Size
1
Fitting Thread Size 1
7/8-14
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0318X10SS
Zoro #
G200452361
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1
Fitting Thread Size 1
7/8-14
Overall Length
0.92
Overall Length (mm)
23.3679999999999
Details
Material
Stainless Steel
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Body Material
Stainless Steel
Adapter Type
Compression Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.