Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flareless Nut Stainless Steel

  • Mfr # C0318X16SS

  • Zoro # G000452325


product price: $27.75
/ea

Key Features

Hex Size
1.5
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Size 1
1-5/16-12
Overall Length
1.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0318X16SS
Zoro #
G000452325
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.5
Fitting Thread Size 1
1-5/16-12
Overall Length
1.05
Overall Length (mm)
26.67

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Body Material
Stainless Steel
Adapter Type
Compression Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.