Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flareless Plug Stainless Steel
- Mfr # C2408X04SS
- Zoro # G100452096
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Fitting Thread Type 1
Flareless Bite Type
Hex Size
0.5
Overall Length
0.71
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2408X04SS
- Zoro #
- G100452096
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 0.5
- Overall Length
- 0.71
- Fitting Thread Size 1
- 7/16-20
- Overall Length (mm)
- 18.0339999999999
Details
- Fitting Thread Type 1
- Flareless Bite Type
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Material
- Stainless Steel
- Use With
- Compatible with SAE Fittings
- Weight
- 0.02
- Body Material
- Stainless Steel
- Adapter Type
- Compression Plugs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.