
Flareless Straight Thread Connector Short Stainless Steel
Mfr # C6400X04X04SS
Zoro # G600452022
product price: $18.15
/eaKey Features
Fitting Thread Type 1
Flareless Bite Type
Hex Size
0.563
Fitting Thread Size 1
7/16-20
Use With
Compatible with SAE Fittings
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C6400X04X04SS
Zoro #
G600452022
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.563
Fitting Thread Size 1
7/16-20
Overall Length
1.13
Fitting Thread Size 2
7/16-20
Overall Length (mm)
28.702
Details
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
SAE
Adapter Type
Compression Elbow & Straights
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.