Flareless Straight Thread Connector Short Stainless Steel

  • Mfr # C6400X06X06SS
  • Zoro # G300452049
product price: 
$
19.85
/ea

Key Features

Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
SAE
Material
Stainless Steel
Body Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C6400X06X06SS
Zoro #
G300452049
UPC #
-
Country of Origin
China

Details

Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
SAE
Material
Stainless Steel
Body Material
Stainless Steel
Adapter Type
Compression Elbow & Straights

Ratings & reviews