Flareless Straight Thread Connector Short Stainless Steel

  • Mfr # C6400X08X08SS

  • Zoro # G000452127


product price:  $30.35
/ea

Key Features

Use With
Compatible with SAE Fittings
Fitting Thread Type 2
SAE
Material
Stainless Steel
Fitting Thread Type 1
Flareless Bite Type
Weight
0.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6400X08X08SS
Zoro #
G000452127
UPC #
-
Country of Origin
China

Details

Use With
Compatible with SAE Fittings
Fitting Thread Type 2
SAE
Material
Stainless Steel
Fitting Thread Type 1
Flareless Bite Type
Weight
0.19
Adapter Type
Compression Elbow & Straights
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.