Flareless Straight Thread Run Tee Stainless Steel

  • Mfr # C6804X08X08X08SS

  • Zoro # G900452326


product price:  $68.49
/ea

Key Features

Fitting Size
0.421999999999999
Fitting Thread Type 1
Flareless Bite Type
Hex Size
0.75
Fitting Thread Size 2
3/4-16
Fitting Thread Type 2
Flareless Bite Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6804X08X08X08SS
Zoro #
G900452326
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
0.421999999999999
Hex Size
0.75
Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
3/4-16

Details

Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Use With
Compatible with SAE Fittings
Weight
0.4448
Adapter Type
Compression Tees
End 3 Thread
3/4-16
Body Material
Stainless Steel
End 3 Style
SAE Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.