
Flareless Union Elbow Stainless Steel
Mfr # C2500X08X08SS
Zoro # G600452176
product price:Â $53.35
/eaKey Features
Hex Size
0.75
Fitting Thread Size 1
3/4-16
Material
Stainless Steel
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
Flareless Bite Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2500X08X08SS
Zoro #
G600452176
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.75
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
3/4-16
Details
Material
Stainless Steel
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
Flareless Bite Type
Body Material
Stainless Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.