
Flareless Union Stainless Steel
Mfr # C2403X06X06SS
Zoro # G200452224
product price:Â $26.59
/eaKey Features
Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
0.625
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
Flareless Bite Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2403X06X06SS
Zoro #
G200452224
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.625
Fitting Thread Size 2
9/16-18
Overall Length
1.24
Fitting Thread Size 1
9/16-18
Overall Length (mm)
31.4959999999999
Details
Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
Flareless Bite Type
Material
Stainless Steel
Body Material
Stainless Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.