Flat Face O-Ring Braze Sleeve Reducing

  • Mfr # 4165X08X06

  • Zoro # G603654980


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Overall Length
0.472
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4165X08X06
Zoro #
G603654980
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.472
Overall Length (mm)
11.9888

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.0349
Adapter Type
Ferrules & Sleeves
End 1 Connection Type
Male
Body Material
Steel
End Style
ORFS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.