
Flat Face O-Ring Braze Sleeve Reducing
Mfr # 4165X12X10
Zoro # G203655530
product price: $2.85
/eaSold in multiples of 4 for $11.40
Key Features
Fitting Gender
Male
Overall Length
0.571
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4165X12X10
Zoro #
G203655530
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.571
Overall Length (mm)
14.5034
Details
Fitting Gender
Male
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Weight
0.0829
Adapter Type
Ferrules & Sleeves
End 1 Connection Type
Male
End Style
ORFS
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.