Zoro Homepage

Flat Face O-Ring Braze Sleeve Reducing

  • Mfr # 4165X20X16

  • Zoro # G603655642


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Overall Length
0.61
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4165X20X16
Zoro #
G603655642
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.61
Overall Length (mm)
15.494

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.1622
Adapter Type
Ferrules & Sleeves
Body Material
Steel
End 1 Connection Type
Male
End Style
ORFS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.