
Flat Face O-Ring Cap Insert Only
Mfr # 4129X16PLG
Zoro # G203655134
product price: $2.75
/eaSold in multiples of 4 for $11.00
Key Features
Fitting Gender
Male
Overall Length
0.63
Length
0.276
Fitting Thread Type 1
ORFS
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4129X16PLG
Zoro #
G203655134
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.63
Length
0.276
Overall Length (mm)
16.002
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Adapter Type
Caps & Nuts
Body Material
Steel
End 1 Connection Type
Male
End Style
ORFS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.