
Flat Face O-Ring Nut - Plain Finish
Mfr # 4105X10
Zoro # G103654381
product price: $1.95
/eaSold in multiples of 5 for $9.75
Key Features
Fitting Gender
Male
Fitting Thread Size 1
1-14
Overall Length
0.945
Material
Steel
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4105X10
Zoro #
G103654381
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-14
Overall Length
0.945
Hex Size
1.125
Hex Size (mm)
28.575
Overall Length (mm)
24.003
Details
Fitting Gender
Male
Material
Steel
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.095
Adapter Type
Caps & Nuts
Body Material
Steel
End 1 Connection Type
Male
End Style
ORFS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.