Zoro Homepage

Flat Face O-Ring Nut - Plain Finish

  • Mfr # 4105X24

  • Zoro # G703654491


product price: $8.69
/ea

Key Features

Fitting Gender
Male
Hex Size
2.25
Fitting Thread Size 1
2-12
Overall Length
1.083
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4105X24
Zoro #
G703654491
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2.25
Fitting Thread Size 1
2-12
Overall Length
1.083
Hex Size (mm)
57.15
Overall Length (mm)
27.5082

Details

Fitting Gender
Male
Material
Steel
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.459
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Caps & Nuts
End Style
ORFS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.