Zoro Homepage

Flat Face O-Ring Nut - Plain Finish - Metric Hex

  • Mfr # 4105X06MHPL

  • Zoro # G103653803


product price: $1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Fitting Gender
Male
Fitting Thread Size 1
11/16-16
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Overall Length
0.669
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4105X06MHPL
Zoro #
G103653803
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
11/16-16
Overall Length
0.669
Hex Size
0.866
Hex Size (mm)
21.9964
Overall Length (mm)
16.9926

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Weight
0.0606
Adapter Type
Caps & Nuts
Body Material
Steel
End Style
ORFS
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.