Zoro Homepage

Flat Face O-Ring O-Ring - 90 Durometer Buna

  • Mfr # 4629X24

  • Zoro # G303655348


product price: $0.82
/ea
Sold in multiples of 12 for $9.84

Key Features

Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.001
Thickness
7
Inside Diameter
1.489
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4629X24
Zoro #
G303655348
UPC #
-
Country of Origin
China

Dimensions

Thickness
7
Inside Diameter
1.489
Thickness (mm)
1.778

Details

Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.001
Body Material
Buna-N Rubber
Adapter Type
Seals, Gaskets & Accessories/O-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.