Zoro Homepage

Flat Face O-Ring Plug

  • Mfr # 4229X20

  • Zoro # G203653543


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Length
0.689
Fitting Thread Type 1
ORFS
Fitting Thread Size 1
1-11/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4229X20
Zoro #
G203653543
UPC #
-
Country of Origin
China

Dimensions

Length
0.689
Fitting Thread Size 1
1-11/16-12
Hex Size
1.75
Hex Size (mm)
44.45

Details

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.5688
Adapter Type
Caps & Nuts
End Style
ORFS
End 1 Connection Type
Male
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.