Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Head Pipe Plug

  • Mfr # 3159X04

  • Zoro # G603655925


product price: $0.42
/ea
Sold in multiples of 22 for $9.24

Key Features

Hex Size
0.563
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Size 1
1/4-18
Overall Length
0.751
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3159X04
Zoro #
G603655925
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
0.563
Fitting Thread Size 1
1/4-18
Overall Length
0.751
Overall Length (mm)
19.0754
Hex Size (mm)
14.3002

Details

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Material
Steel
Weight
0.0444
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Caps & Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.