
Hex Socket Pipe Plug
Mfr # 3169X02
Zoro # G103656095
product price: $0.23
/eaSold in multiples of 39 for $8.97
Key Features
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Overall Length
0.3
Fitting Thread Size 1
1/8-27
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3169X02
Zoro #
G103656095
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.3
Fitting Thread Size 1
1/8-27
Hex Size
0.188
Overall Length (mm)
7.62
Hex Size (mm)
4.7752
Details
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Weight
0.0067
Body Material
Steel
Adapter Type
Caps & Nuts
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.