Zoro Homepage

Hex Socket Pipe Plug

  • Mfr # 3169X16

  • Zoro # G603656410


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Overall Length
0.77
Fitting Thread Type 1
NPT
Material
Steel
Hex Size
0.625
Fitting Thread Size 1
1-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3169X16
Zoro #
G603656410
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.77
Hex Size
0.625
Fitting Thread Size 1
1-11-1/2
Hex Size (mm)
15.875
Overall Length (mm)
19.558

Details

Fitting Thread Type 1
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.2108
Adapter Type
Caps & Nuts
Body Material
Steel
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.