Shop WORLD WIDE FITTINGS

Hex Socket Pipe Plug

  • Mfr # 3169X20
  • Zoro # G603656298

product price: 
$
4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Overall Length
0.83
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Hex Size
0.75
Fitting Thread Size 1
1-1/4-11-1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3169X20
Zoro #
G603656298
UPC #
-
Country of Origin
United States
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Weight
0.3782
End 1 Connection Type
Male
Adapter Type
Caps & Nuts
Body Material
Steel

Dimensions

Overall Length
0.83
Hex Size
0.75
Fitting Thread Size 1
1-1/4-11-1/2
Overall Length (mm)
21.082
Hex Size (mm)
19.05

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.