Zoro Homepage

Hex Socket Pipe Plug

  • Mfr # 3169X24

  • Zoro # G303656253


product price: $20.75
/ea

Key Features

Fitting Thread Type 1
NPT
Hex Size
1
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 1
1-1/2-11-1/2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3169X24
Zoro #
G303656253
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1
Fitting Thread Size 1
1-1/2-11-1/2
Overall Length
0.83
Hex Size (mm)
25.4
Overall Length (mm)
21.082

Details

Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.438
Body Material
Steel
Adapter Type
Caps & Nuts
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.