Zoro Homepage

Hexagon Pipe Coupling Stainless Steel

  • Mfr # 5000X04X04SS

  • Zoro # G400452383


product price: $11.99
/ea

Key Features

Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/4-18
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
Overall Length
1.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000X04X04SS
Zoro #
G400452383
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/4-18
Overall Length
1.13
Hex Size
0.75
Hex Size (mm)
19.05
Overall Length (mm)
28.702

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
Material
Stainless Steel
Fitting Thread Type 2
NPT
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 2 Connection Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.