
Hexagon Pipe Coupling Stainless Steel
Mfr # 5000X08X06SS
Zoro # G600452091
product price: $22.99
/eaKey Features
Material
Stainless Steel
Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
1/2-14
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000X08X06SS
Zoro #
G600452091
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
1/2-14
Hex Size
1.125
Overall Length
1.5
Hex Size (mm)
28.575
Overall Length (mm)
38.1
Details
Material
Stainless Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
End 2 Connection Type
Female
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.