
Hexagon Pipe Coupling Stainless Steel
Mfr # 5000X16X16SS
Zoro # G900452173
product price: $64.75
/eaKey Features
Material
Stainless Steel
Overall Length
1.89
Fitting Thread Size 2
1-11-1/2
Hex Size
1.625
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000X16X16SS
Zoro #
G900452173
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.89
Fitting Thread Size 2
1-11-1/2
Hex Size
1.625
Fitting Thread Size 1
1-11-1/2
Hex Size (mm)
41.275
Overall Length (mm)
48.006
Details
Material
Stainless Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.5
End 2 Connection Type
Female
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.