Zoro Homepage

Hexagon Pipe Nipple Stainless Steel

  • Mfr # 5404X04X04SS

  • Zoro # G900452302


product price: $10.39
/ea

Key Features

Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Size 1
1/4-18
Fitting Thread Size 2
1/4-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5404X04X04SS
Zoro #
G900452302
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1/4-18
Fitting Thread Size 2
1/4-18
Hex Size
0.625
Overall Length
1.45
Overall Length (mm)
36.83
Hex Size (mm)
15.875

Details

Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Weight
0.0637
End 1 Connection Type
Male
Body Material
Stainless Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.