Hexagon Pipe Nipple Stainless Steel

  • Mfr # 5404X12X04SS

  • Zoro # G100452515


product price: $30.89
/ea

Key Features

Fitting Thread Type 1
NPT
Material
Stainless Steel
Fitting Thread Type 2
NPT
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5404X12X04SS
Zoro #
G100452515
UPC #
-
Country of Origin
China

Details

Fitting Thread Type 1
NPT
Material
Stainless Steel
Fitting Thread Type 2
NPT
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.