Hexagon Pipe Nipple Stainless Steel

  • Mfr # 5404X12X12SS

  • Zoro # G700452328


product price:  $25.45
/ea

Key Features

Overall Length
1.96
Fitting Thread Size 1
3/4-14
Fitting Thread Size 2
3/4-14
Fitting Thread Type 2
NPT
Hex Size
1.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5404X12X12SS
Zoro #
G700452328
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.96
Fitting Thread Size 1
3/4-14
Fitting Thread Size 2
3/4-14
Hex Size
1.125
Hex Size (mm)
28.575
Overall Length (mm)
49.784

Details

Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Body Material
Stainless Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.