
Hose Barb to Male O-Ring Boss Adjustable 45 Deg.Elbow
Mfr # 4603X08X08
Zoro # G103654435
product price:Â $5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Fitting Thread Type 2
SAE
Fitting Thread Size 1
3/4-16
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 1
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4603X08X08
Zoro #
G103654435
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
3/4-16
Hex Size
0.813
Hex Size (mm)
20.6502
Details
Fitting Thread Type 2
SAE
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 1
Hose Barb
Weight
0.2
End 2 Connection Type
Male Adjustable
Body Material
Steel
Adapter Type
Hose Fittings / Hose Ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.