Hose Barb to Male O-Ring Boss Adjustable 45 Deg.Elbow

  • Mfr # 4603X10X08

  • Zoro # G003654429


product price:  $8.15
/ea

Key Features

Material
Steel
Fitting Thread Type 1
Hose Barb
Fitting Thread Size 1
3/4-16
Hex Size
0.813
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4603X10X08
Zoro #
G003654429
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-16
Hex Size
0.813
Hex Size (mm)
20.6502

Details

Material
Steel
Fitting Thread Type 1
Hose Barb
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 2
SAE
Weight
0.2008
Adapter Type
Hose Fittings / Hose Ends
End 2 Connection Type
Male Adjustable
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.