Hose Barb to Male O-Ring Boss Adjustable 45 DegreeElbow

  • Mfr # 4603X08X06

  • Zoro # G903654512


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Fitting Thread Size 1
9/16-18
Material
Steel
Fitting Thread Type 2
SAE
Fitting Thread Type 1
Hose Barb
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4603X08X06
Zoro #
G903654512
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
9/16-18
Hex Size
0.625
Hex Size (mm)
15.875

Details

Material
Steel
Fitting Thread Type 2
SAE
Fitting Thread Type 1
Hose Barb
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Weight
0.102
Body Material
Steel
Adapter Type
Hose Fittings / Hose Ends
End 2 Connection Type
Male Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.