Hose Barb to Male O-Ring Boss Adjustable 90 Deg. Elbow

  • Mfr # 4601X04X04

  • Zoro # G803653967


product price:  $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Hex Size
0.5
Fitting Thread Type 2
SAE
Fitting Thread Type 1
Hose Barb
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4601X04X04
Zoro #
G803653967
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.5
Fitting Thread Size 1
7/16-20
Hex Size (mm)
12.7

Details

Fitting Thread Type 2
SAE
Fitting Thread Type 1
Hose Barb
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Weight
0.0745
End 2 Connection Type
Male Adjustable
Adapter Type
Hose Fittings / Hose Ends
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.