
Hose Barb to Male O-Ring Boss Adjustable 90 Deg. Elbow
Mfr # 4601X16X12
Zoro # G203653918
product price:Â $21.95
/eaKey Features
Hex Size
1.125
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Size 1
1-1/16-12
Material
Steel
Fitting Thread Type 1
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4601X16X12
Zoro #
G203653918
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.125
Fitting Thread Size 1
1-1/16-12
Hex Size (mm)
28.575
Details
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Material
Steel
Fitting Thread Type 1
Hose Barb
Fitting Thread Type 2
SAE
Weight
0.84
Adapter Type
Hose Fittings / Hose Ends
End 2 Connection Type
Male Adjustable
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.