Hose Barb to Male O-Ring Boss Adjustable Straight

  • Mfr # 4604X04X04

  • Zoro # G603654720


product price:  $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Hex Size
0.563
Material
Steel
Fitting Thread Size 1
7/16-20
Fitting Thread Type 1
Hose Barb
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4604X04X04
Zoro #
G603654720
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.563
Fitting Thread Size 1
7/16-20
Overall Length
2.17
Overall Length (mm)
55.118
Hex Size (mm)
14.3002

Details

Material
Steel
Fitting Thread Type 1
Hose Barb
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 2
SAE
Weight
0.0349
End 2 Connection Type
Male Adjustable
Body Material
Steel
Adapter Type
Hose Fittings / Hose Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.