Hose Barb to Male O-Ring Boss Adjustable Straight

  • Mfr # 4604X12X12
  • Zoro # G503655124
product price: 
$
5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Overall Length
2.59
Fitting Thread Type 1
Hose Barb
Fitting Thread Size 1
1-1/16-12
Material
Steel
Fitting Thread Type 2
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4604X12X12
Zoro #
G503655124
UPC #
-
Country of Origin
China
Fitting Thread Type 1
Hose Barb
Material
Steel
Fitting Thread Type 2
SAE
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Weight
0.3
End 2 Connection Type
Male Adjustable
Adapter Type
Hose Fittings / Hose Ends
Body Material
Steel

Dimensions

Overall Length
2.59
Fitting Thread Size 1
1-1/16-12
Hex Size
1.25
Overall Length (mm)
65.786
Hex Size (mm)
31.75

Ratings & reviews