Shop WORLD WIDE FITTINGS

Hose Barb to Male O-Ring Boss Adjustable Straight

  • Mfr # 4604X24X24
  • Zoro # G903655489

product price: 
$
31.45
/ea

Key Features

Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Overall Length
2.77
Hex Size
2.125
Fitting Thread Type 1
Hose Barb
Fitting Thread Type 2
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4604X24X24
Zoro #
G903655489
UPC #
-
Country of Origin
China
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 1
Hose Barb
Fitting Thread Type 2
SAE
Material
Steel
Weight
0.8292
Adapter Type
Hose Fittings / Hose Ends
End 2 Connection Type
Male Adjustable
Body Material
Steel

Dimensions

Overall Length
2.77
Hex Size
2.125
Fitting Thread Size 1
1-7/8-12
Overall Length (mm)
70.358
Hex Size (mm)
53.975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.