Hose Barb to Male Pipe 45 Deg. Elbow Hose Connector
- Mfr # 4503X12X12
- Zoro # G203654106
product price:Â
$
7.95
/ea
Key Features
Material
Steel
Fitting Thread Size 1
3/4-14
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 1
Hose Barb
Fitting Thread Type 2
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4503X12X12
- Zoro #
- G203654106
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 3/4-14
- Hex Size
- 1.125
- Hex Size (mm)
- 28.575
Details
- Material
- Steel
- Standards
- Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Fitting Thread Type 1
- Hose Barb
- Fitting Thread Type 2
- NPT
- Weight
- 0.2788
- End 2 Connection Type
- Male
- Adapter Type
- Hose Fittings / Hose Ends
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.