Hose Barb to Male Pipe 90 Deg. Elbow Hose Connector

  • Mfr # 4501X04X04

  • Zoro # G003653491


product price:  $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
Hose Barb
Hex Size
0.563
Fitting Thread Size 1
1/4-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4501X04X04
Zoro #
G003653491
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.563
Fitting Thread Size 1
1/4-18
Hex Size (mm)
14.3002

Details

Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
Hose Barb
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Weight
0.0862
Adapter Type
Hose Fittings / Hose Ends
End 2 Connection Type
Male
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.