
Hose Barb to Male Pipe 90 Deg. Elbow Hose Connector
Mfr # 4501X06X06
Zoro # G903654192
product price:Â $3.89
/ea
Sold in multiples of 2 for $7.78
Key Features
Material
Steel
Fitting Thread Size 1
3/8-18
Hex Size
0.75
Fitting Thread Type 2
NPT
Fitting Thread Type 1
Hose Barb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4501X06X06
Zoro #
G903654192
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
3/8-18
Hex Size
0.75
Hex Size (mm)
19.05
Details
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
Hose Barb
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Weight
0.166
End 2 Connection Type
Male
Body Material
Steel
Adapter Type
Hose Fittings / Hose Ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.