Hose Barb to Male Pipe Straight Hose Connector

  • Mfr # 4404X04X02

  • Zoro # G103655845


product price:  $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Size 1
1/8-27
Fitting Thread Type 1
Hose Barb
Hex Size
0.438
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4404X04X02
Zoro #
G103655845
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1/8-27
Hex Size
0.438
Overall Length
2.08
Overall Length (mm)
52.832
Hex Size (mm)
11.1252

Details

Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
Hose Barb
Material
Steel
Weight
0.0274
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Hose Fittings / Hose Ends

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.