Shop WORLD WIDE FITTINGS

Hose Barb to Male Pipe Straight Hose Connector

  • Mfr # 4404X06X08
  • Zoro # G503655827

product price: 
$
6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Material
Steel
Fitting Thread Type 1
Hose Barb
Hex Size
0.938
Overall Length
2.6
Fitting Thread Type 2
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4404X06X08
Zoro #
G503655827
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 1
Hose Barb
Fitting Thread Type 2
NPT
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Weight
0.1238
Adapter Type
Hose Fittings / Hose Ends
Body Material
Steel
End 2 Connection Type
Male

Dimensions

Hex Size
0.938
Overall Length
2.6
Fitting Thread Size 1
1/2-14
Overall Length (mm)
66.04
Hex Size (mm)
23.8252

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.