Shop WORLD WIDE FITTINGS

Hose Barb to Male Pipe Straight Hose Connector

  • Mfr # 4404X20X16
  • Zoro # G403656344

product price: 
$
16.35
/ea

Key Features

Hex Size
1.5
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 1
Hose Barb
Overall Length
2.86
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4404X20X16
Zoro #
G403656344
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.5
Overall Length
2.86
Fitting Thread Size 1
1-11-1/2
Hex Size (mm)
38.1
Overall Length (mm)
72.644

Details

Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 1
Hose Barb
Material
Steel
Fitting Thread Type 2
NPT
Weight
0.408
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Hose Fittings / Hose Ends

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.