Shop WORLD WIDE FITTINGS

Internal Hex Drive SAE O-Ring Plug

  • Mfr # 7238X05
  • Zoro # G803655107

product price: 
$
0.65
/ea
Sold in multiples of 15 for $9.75

Key Features

Fitting Thread Size 1
1/2-20
Material
Steel
Hex Size
0.219
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Fitting Thread Type 1
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7238X05
Zoro #
G803655107
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
1/2-20
Hex Size
0.219
Overall Length
0.472
Overall Length (mm)
11.9888
Hex Size (mm)
5.5626

Details

Material
Steel
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Fitting Thread Type 1
SAE
Weight
0.023
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Plugs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.