
Internal Hex Drive SAE O-Ring Plug
Mfr # 7238X20
Zoro # G303655577
product price: $6.35
/eaSold in multiples of 2 for $12.70
Key Features
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Overall Length
0.776
Hex Size
0.75
Fitting Thread Size 1
1-5/8-12
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7238X20
Zoro #
G303655577
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.776
Hex Size
0.75
Fitting Thread Size 1
1-5/8-12
Hex Size (mm)
19.05
Overall Length (mm)
19.7104
Details
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Fitting Thread Type 1
SAE
Weight
0.3925
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.