Zoro Homepage

Internal Hex Drive SAE O-Ring Plug - Metric Thread

  • Mfr # 7238XM27

  • Zoro # G903655533


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Fitting Thread Type 1
SAE
Overall Length
0.925
Hex Size
0.472
Fitting Thread Size 1
M27X2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7238XM27
Zoro #
G903655533
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.925
Hex Size
0.472
Fitting Thread Size 1
M27X2.0
Hex Size (mm)
11.9888
Overall Length (mm)
23.495

Details

Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Fitting Thread Type 1
SAE
Material
Steel
Weight
0.1877
Adapter Type
Plugs
End 1 Connection Type
Male
Body Material
Steel

Description

The WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread is a steel fitting with a male end 1 connection type. It has a fitting thread type 1 of SAE, an overall length of 0.925, a hex size of 0.472, a fitting thread size 1 of M27X2.0, a weight of 0.1877, an adapter type of plugs, and a body material of steel. The hex size (mm) is 11.9888 and the overall length (mm) is 23.495.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.