Zoro Homepage

Internal Hex Drive SAE O-Ring Plug - Metric Thread

  • Mfr # 7238XM42

  • Zoro # G403655866


product price: $15.29
/ea

Key Features

Fitting Thread Type 1
SAE
Hex Size
0.669
Overall Length
0.984
Material
Steel
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7238XM42
Zoro #
G403655866
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
0.669
Overall Length
0.984
Fitting Thread Size 1
M42X2.0
Overall Length (mm)
24.9936
Hex Size (mm)
16.9926

Details

Fitting Thread Type 1
SAE
Material
Steel
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Weight
0.5335
Adapter Type
Plugs
End 1 Connection Type
Male
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.